21-5/8 in. Manhole Riser Ring
21-5/8 in. Manhole Riser Ring
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-48 Class 35B
- Diameter:
- 22
- Diameter - Inside 1:
- 20
- Height:
- 1-1/2
- Material:
- Cast Iron
- Product Type:
- Manhole Riser