24 in. Cast Iron Valve Box
24 in. Cast Iron Valve Box
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-48 Class 35B
- Diameter:
- 24 in
- Diameter - Inside 1:
- 16 in
- Height:
- 7-1/4 in
- Lettering:
- W
- Material:
- Cast Iron
- Product Type:
- Valve Box