This product requires certification to purchase.

24 in. Manhole Ring and Cover for Sewer

Capitol Foundry of Virginia

24 in. Manhole Ring and Cover for Sewer

  • Fast #
  • Part #CMH1682STAF
  • Item #2149195
  • Manufacturer Part #D-MH-1682*
4.8 out of 5 Customer Rating
Brand image
Capitol Foundry of Virginia

24 in. Manhole Ring and Cover for Sewer

  • Fast #
  • Part #CMH1682STAF
  • Item #2149195
  • Manufacturer Part #D-MH-1682*
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Lettering - sanitary sewer
  • Made in USA
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-48 Class 35B
Diameter:
36
Diameter - Inside 1:
24
Height:
8
Material:
Cast Iron
Product Type:
Frame and Cover
Waterworks Application:
Sewer