24 in. Ring & Cover Standard Sanitary Sewer
24 in. Ring & Cover Standard Sanitary Sewer
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lettering - sanitary sewer
Documents
Specifications
- ASTM:
- ASTM A-48 Class 35B
- Diameter:
- 34 in
- Diameter - Inside 1:
- 24 in
- Height:
- 7-1/2 in
- Material:
- Cast Iron
- Product Type:
- Frame and Cover
- Waterworks Application:
- Sewer