24 in. Storm Sewer Frame and Cover
24 in. Storm Sewer Frame and Cover
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lettering - storm drain
Documents
Specifications
- ASTM:
- ASTM A-48 Class 35B
- Diameter:
- 34 in
- Diameter - Inside 1:
- 24 in
- Height:
- 9 in
- Material:
- Cast Iron
- Product Type:
- Frame and Cover
- Waterworks Application:
- Sewer