24 in. Valve Box with Sewer Lid
24 in. Valve Box with Sewer Lid
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-48 Class 35B
- Diameter:
- 24 in
- Height:
- 7-1/4 in
- Material:
- Cast Iron
- Waterworks Application:
- Sewer