This product requires certification to purchase.

24 in. Watertight Manhole Frame and Cover

Capitol Foundry of Virginia

24 in. Watertight Manhole Frame and Cover

  • Fast #
  • Part #CMH345WTW
  • Item #7002084
  • Manufacturer Part #I-MH-345*WT
3.8 out of 5 Customer Rating
Brand image
Capitol Foundry of Virginia

24 in. Watertight Manhole Frame and Cover

  • Fast #
  • Part #CMH345WTW
  • Item #7002084
  • Manufacturer Part #I-MH-345*WT
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-48 Class 35B
Diameter:
39
Diameter - Inside 1:
21-3/4
Height:
1-3/8
Material:
Cast Iron
Product Type:
Cover, Frame
Waterworks Application:
Water