This product requires certification to purchase.

24 x 36 in. Cast Iron Curb Catch Basin Frame Grate and Hood

Capitol Foundry of Virginia

24 x 36 in. Cast Iron Curb Catch Basin Frame Grate and Hood

  • Fast #
  • Part #CCB74
  • Item #2501849
  • Manufacturer Part #I-CB-74*
5 out of 5 Customer Rating
Brand image
Capitol Foundry of Virginia

24 x 36 in. Cast Iron Curb Catch Basin Frame Grate and Hood

  • Fast #
  • Part #CCB74
  • Item #2501849
  • Manufacturer Part #I-CB-74*
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-48 Class 35B
Length:
36 in
Material:
Cast Iron
Product Type:
Frame, Hood
Shape:
Rectangular
Width:
24 in