This product requires certification to purchase.

26 in. Standard Manhole Frame and Cover

Capitol Foundry of Virginia

26 in. Standard Manhole Frame and Cover

  • Fast #
  • Part #CMH1678NKHC
  • Item #7017332
  • Manufacturer Part #I-MH-1678*HC
5 out of 5 Customer Rating
Brand image
Capitol Foundry of Virginia

26 in. Standard Manhole Frame and Cover

  • Fast #
  • Part #CMH1678NKHC
  • Item #7017332
  • Manufacturer Part #I-MH-1678*HC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-48 Class 35B
Diameter:
34 in
Diameter - Inside 1:
24 in
Height:
7 in
Material:
Cast Iron
Product Type:
Cover, Frame