30 in. Manhole Sanitary Frame and Cover
30 in. Manhole Sanitary Frame and Cover
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lettering - sewer
Documents
Specifications
- ASTM:
- ASTM A-48 Class 35B
- Diameter:
- 38-6/4
- Diameter - Inside 1:
- 30
- Height:
- 6-3/4
- Material:
- Cast Iron
- Product Type:
- Frame and Cover