33-1/4 in. Cast Iron Manhole Frame Only
33-1/4 in. Cast Iron Manhole Frame Only
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-48 Class 35B
- Diameter:
- 33-1/4 in
- Height:
- 7-1/4 in
- Material:
- Cast Iron