This product requires certification to purchase.

34 in. Sanitary Sewer Manhole Cover Only

Capitol Foundry of Virginia

34 in. Sanitary Sewer Manhole Cover Only

  • Fast #
  • Part #CMH3000CSS
  • Item #4085857
  • Manufacturer Part #I-MH-3000-C
4.4 out of 5 Customer Rating
Brand image
Capitol Foundry of Virginia

34 in. Sanitary Sewer Manhole Cover Only

  • Fast #
  • Part #CMH3000CSS
  • Item #4085857
  • Manufacturer Part #I-MH-3000-C
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Lettering - sanitary sewer
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-48 Class 35B
Diameter:
26
Height:
7-1/2
Material:
Cast Iron
Product Type:
Cover
Waterworks Application:
Sewer