34 in. Storm Manhole Cover Only
34 in. Storm Manhole Cover Only
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lettering - storm
Documents
Specifications
- ASTM:
- ASTM A-48 Class 35B
- Diameter:
- 26 in
- Height:
- 7-1/2 in
- Material:
- Cast Iron
- Product Type:
- Cover