48 in. Cast Iron Slip Valve Box and Lid
48 in. Cast Iron Slip Valve Box and Lid
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 36 in bottom section height
Documents
Specifications
- ASTM:
- ASTM A-48 Class 35B
- Diameter:
- 10-1/4 in
- Height:
- 48 in
- Length:
- 48 in
- Lettering:
- Water
- Material:
- Cast Iron
- Product Type:
- Valve Box
- Width:
- 36 in