5-1/4 in. Screw Valve Box Extension
5-1/4 in. Screw Valve Box Extension
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-48 Class 35B
- Diameter:
- 8-1/8 in
- Length:
- 30 in
- Material:
- Cast Iron
- Product Type:
- Extension