Curb Box Cover Only for Capitol Foundry 94E Curb Box
Curb Box Cover Only for Capitol Foundry 94E Curb Box
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Note for All Charlotte Pipe Material: Charlotte Pipe & Foundry's pipe and fittings are warranted to conform to ASTM or other applicable product-based standard, not for any particular application.
Specifications
- ASTM:
- ASTM A-48 Class 35B
- Brand Model Compatibility:
- 94E Curb Box
- Diameter:
- 4-3/8 in
- Diameter - Inside 1:
- 1-11/16 in
- Lettering:
- Water
- Material:
- Cast Iron
- Product Type:
- Cover