This product requires certification to purchase.

1/2 x 3 in. XXH A106B PBE Nipple Seamless Black Carbon Steel

Capitol Manufacturing

1/2 x 3 in. XXH A106B PBE Nipple Seamless Black Carbon Steel

  • Fast #
  • Part #BXXSNPBEDM
  • Item #7856012
  • Manufacturer Part #BXXSNPBEDME
5 out of 5 Customer Rating
Brand image
Capitol Manufacturing

1/2 x 3 in. XXH A106B PBE Nipple Seamless Black Carbon Steel

  • Fast #
  • Part #BXXSNPBEDM
  • Item #7856012
  • Manufacturer Part #BXXSNPBEDME
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
3 in
Characteristics & Features
Coating
Black
Fitting Type
Seamless
Material
Carbon Steel
Schedule Class
XXH
Warranty & Product Information
ASTM
ASTM A106 Grade B
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No