This product requires certification to purchase.

1-1/2 in. Threaded API Line Recovery Black Malleable Coupling

Capitol Manufacturing

1-1/2 in. Threaded API Line Recovery Black Malleable Coupling

  • Fast #
  • Part #BAPILRCJ
  • Item #76643
  • Manufacturer Part #0320201825
5 out of 5 Customer Rating
Brand image
Capitol Manufacturing

1-1/2 in. Threaded API Line Recovery Black Malleable Coupling

  • Fast #
  • Part #BAPILRCJ
  • Item #76643
  • Manufacturer Part #0320201825
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Characteristics & Features
Clean Bagged
No
Coating
Black
Fitting Type
Straight
Material
Carbon Steel
Warranty & Product Information
Origin
Domestic
UPC
782172100909