This product requires certification to purchase.

1 in. Threaded Extra Heavy Standard Domestic Black Carbon Steel Half Coupling

Capitol Manufacturing

1 in. Threaded Extra Heavy Standard Domestic Black Carbon Steel Half Coupling

  • Fast #
  • Part #BSHCTTG
  • Item #464593
  • Manufacturer Part #B062-06-000-01
5 out of 5 Customer Rating
Brand image
Capitol Manufacturing

1 in. Threaded Extra Heavy Standard Domestic Black Carbon Steel Half Coupling

  • Fast #
  • Part #BSHCTTG
  • Item #464593
  • Manufacturer Part #B062-06-000-01
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Length
47/50 in
Characteristics & Features
Clean Bagged
No
Coating
Black
Fitting Type
Straight
Material
Carbon Steel
Schedule Class
Extra Heavy, Standard
Warranty & Product Information
ASME
ASME B1.20.1
ASTM
ASTM A-53 Type F, ASTM A-865
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No
UPC
782172105096