This product requires certification to purchase.

1 x 3/4 in. Sch. 160 CS PxT Conc Swage Plain x Threaded Black Carbon Steel Nipple

Capitol Manufacturing

Carbon Steel SwageNipples 1 x 3/4 in. Sch. 160 CS PxT Conc Swage Plain x Threaded Black Carbon Steel Nipple

  • Fast #
  • Part #B160PXTCSNGF
  • Item #7855918
  • Manufacturer Part #B160PXTCSNGFE
5 out of 5 Customer Rating
Brand image
Capitol Manufacturing

Carbon Steel SwageNipples 1 x 3/4 in. Sch. 160 CS PxT Conc Swage Plain x Threaded Black Carbon Steel Nipple

  • Fast #
  • Part #B160PXTCSNGF
  • Item #7855918
  • Manufacturer Part #B160PXTCSNGFE
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Wilson, NC
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Weldable
  • High quality in compliance with common industry standards
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-234
Clean Bagged:
No
Coating:
Black
Collection:
Carbon Steel SwageNipples
End Connection 1:
Plain End
End Connection 2:
Threaded
End Connections:
Plain End x Threaded
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1 in x 3/4 in
Fitting Type:
Concentric, Nipple, Swage
IAPMO Listed:
No
Length:
3-1/2 in
MSS:
MSS SP-95
Material:
Carbon Steel
Material Type:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Schedule Class:
160
UL Listed:
No