This product requires certification to purchase.

2 Black Extra Heavy Steel Half Coupling TPRD

Capitol Manufacturing

2 Black Extra Heavy Steel Half Coupling TPRD

  • Fast #
  • Part #BXSHCTTK
  • Item #192030
  • Manufacturer Part #0320201288
3.4 out of 5 Customer Rating
Brand image
Capitol Manufacturing

2 Black Extra Heavy Steel Half Coupling TPRD

  • Fast #
  • Part #BXSHCTTK
  • Item #192030
  • Manufacturer Part #0320201288
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-733
Coating:
Black
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Material:
Steel
Origin:
Domestic
Type:
BXSHCTTK
UPC:
782172105270