This product requires certification to purchase.

2 x 1-1/2 in. Sch. 160 CS BxP Conc Swage Beveled x Plain Black Carbon Steel Nipple

Capitol Manufacturing

2 x 1-1/2 in. Sch. 160 CS BxP Conc Swage Beveled x Plain Black Carbon Steel Nipple

  • Fast #
  • Part #B160BXPECSNKH
  • Item #7855964
  • Manufacturer Part #B160BXPECSNKHE
5 out of 5 Customer Rating
Brand image
Capitol Manufacturing

2 x 1-1/2 in. Sch. 160 CS BxP Conc Swage Beveled x Plain Black Carbon Steel Nipple

  • Fast #
  • Part #B160BXPECSNKH
  • Item #7855964
  • Manufacturer Part #B160BXPECSNKHE
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Beveled
End Connection 2
Plain End
End Connections
Beveled x Plain End
Fitting Size 1
2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
2 in x 1-1/2 in
Length
6-1/2 in
Characteristics & Features
Coating
Black
Fitting Type
Swage, Concentric, Reducing
Material
Carbon Steel
Schedule Class
160
Warranty & Product Information
ASME
ASME B16.25
ASTM
ASTM A234
FM Approved
No
IAPMO Listed
No
MSS
MSS SP-95
NSF Certified
No
Origin
Domestic
UL Listed
No
UPC
782172680272