This product requires certification to purchase.

2 x 1-1/2 in. STD x XH CS BxP Conc Swage Beveled x Plain Black Carbon Steel Nipple

Capitol Manufacturing

2 x 1-1/2 in. STD x XH CS BxP Conc Swage Beveled x Plain Black Carbon Steel Nipple

  • Fast #
  • Part #B4080BXPCSNKJ
  • Item #7855990
  • Manufacturer Part #47001836
5 out of 5 Customer Rating
Brand image
Capitol Manufacturing

2 x 1-1/2 in. STD x XH CS BxP Conc Swage Beveled x Plain Black Carbon Steel Nipple

  • Fast #
  • Part #B4080BXPCSNKJ
  • Item #7855990
  • Manufacturer Part #47001836
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B16.25
ASTM:
ASTM A234
Coating:
Black
End Connection 1:
Beveled
End Connection 2:
Plain End
End Connections:
Beveled x Plain End
Fitting Size 1:
2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
2 in x 1-1/2 in
Fitting Type:
Swage, Concentric, Reducing
Length:
6-1/2 in
MSS:
MSS SP-95
Material:
Carbon Steel
Origin:
Domestic
Schedule Class:
40;80
UPC:
782172776753