2 x 6 in. XH A106B PBE Nipple Black Seamless Carbon Steel
Carbon Steel Pipe Nipples 2 x 6 in. XH A106B PBE Nipple Black Seamless Carbon Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Weldable
- High quality in compliance with common industry standards
Documents
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-106 Grade B, ASTM A-333 Grade 6, ASTM A-53 Type S Grade B
- Application:
- Residential
- Clean Bagged:
- No
- Coating:
- Black
- Collection:
- Carbon Steel Pipe Nipples
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2
- Fitting Sizes:
- 2 in
- Fitting Type:
- Nipple
- IAPMO Listed:
- No
- Length:
- 6
- Material:
- Carbon Steel
- Material Type:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- 80
- UL Listed:
- No
- UPC:
- 782172679481
- Wall Thickness:
- 0.344 in