3x1-1/2 Black xH SWAGE NIP BBE
3x1-1/2 Black xH SWAGE NIP BBE
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Weldable
- Phosphate coating
- High quality in compliance with common industry standards
Documents
Specifications
- ASME:
- ASME B16.25
- ASTM:
- ASTM A234
- Clean Bagged:
- No
- Coating:
- Black
- End Connection 1:
- Beveled
- End Connection 2:
- Beveled
- End Connections:
- Beveled
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 3 in x 1-1/2 in
- Fitting Type:
- Swage, Concentric, Reducing
- Length:
- 8 in
- MSS:
- MSS SP-95
- Material:
- Carbon Steel
- Origin:
- Domestic
- Schedule Class:
- 80
- Type:
- B80BXBCSNMJ