This product requires certification to purchase.

4 in. Threaded Extra Heavy Standard Domestic Black Carbon Steel Half Coupling

Capitol Manufacturing

4 in. Threaded Extra Heavy Standard Domestic Black Carbon Steel Half Coupling

  • Fast #
  • Part #BSHCTTP
  • Item #459112
  • Manufacturer Part #11111040
4.1 out of 5 Customer Rating
Brand image
Capitol Manufacturing

4 in. Threaded Extra Heavy Standard Domestic Black Carbon Steel Half Coupling

  • Fast #
  • Part #BSHCTTP
  • Item #459112
  • Manufacturer Part #11111040
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Length
1-69/100 in
Characteristics & Features
Clean Bagged
No
Coating
Black
Fitting Type
Straight
Material
Carbon Steel
Schedule Class
Extra Heavy, Standard
Warranty & Product Information
ASME
ASME B1.20.1
ASTM
ASTM A-106 Grade B, ASTM A-865
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No
UPC
782172105164