This product requires certification to purchase.

6 in. Threaded API Line Recovery Black Malleable Coupling

Capitol Manufacturing

6 in. Threaded API Line Recovery Black Malleable Coupling

  • Fast #
  • Part #BAPILRCU
  • Item #298669
  • Manufacturer Part #11109060
4.9 out of 5 Customer Rating
Brand image
Capitol Manufacturing

6 in. Threaded API Line Recovery Black Malleable Coupling

  • Fast #
  • Part #BAPILRCU
  • Item #298669
  • Manufacturer Part #11109060
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Coating:
Black
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Straight
Material:
Carbon Steel
Origin:
Domestic
UPC:
782172100978