This product requires certification to purchase.

1 in. LDPE Rib Plug in Blue

Capstone International Development

1 in. LDPE Rib Plug in Blue

  • Fast #
  • Part #JJJGF280G
  • Item #7347297
  • Manufacturer Part #JJGF280G
3.6 out of 5 Customer Rating
Brand image
Capstone International Development

1 in. LDPE Rib Plug in Blue

  • Fast #
  • Part #JJJGF280G
  • Item #7347297
  • Manufacturer Part #JJGF280G
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Color Finish Name:
Blue
FM Approved:
No
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Fitting Type:
Plug
Material:
Plastic
Material Type:
LDPE
NSF Certified:
No