This product requires certification to purchase.

1 x 5 in. Threaded Brass Nipple

Capstone International Development

1 x 5 in. Threaded Brass Nipple

  • Fast #
  • Part #FPP456150
  • Item #4856908
  • Manufacturer Part #456150
4.7 out of 5 Customer Rating
Brand image
Capstone International Development

1 x 5 in. Threaded Brass Nipple

  • Fast #
  • Part #FPP456150
  • Item #4856908
  • Manufacturer Part #456150
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight, Nipple
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5 in
Material:
Brass
Origin:
Domestic