16 x 1/2 x 3/8 in. Compression x IP Vinyl Lavatory Supply Connector
16 x 1/2 x 3/8 in. Compression x IP Vinyl Lavatory Supply Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASME:
- ASME A112.18.6
- End Connection 1:
- Compression
- End Connection 2:
- FIPT
- End Connections:
- Compression x FIPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 16 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- Yes
- Outer Hose Material:
- Vinyl
- Water Supply Connector Type:
- Sink
- cUPC Certified:
- Yes