18 x 3/4 x 3/4 in. Stainless Steel FIP Flexible Water Connector
18 x 3/4 x 3/4 in. Stainless Steel FIP Flexible Water Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.6
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 18 in
- NSF Certified:
- No
- Outer Hose Material:
- Stainless Steel
- Water Supply Connector Type:
- Water Heater
- cUPC Certified:
- Yes