24 x 3/4 x 3/4 in. FIP x Compression Stainless Steel Flexible Water Connector
24 x 3/4 x 3/4 in. FIP x Compression Stainless Steel Flexible Water Connector
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASME:
- ASME A112.18.6
- End Connection 1:
- FIPS
- End Connection 2:
- Compression
- End Connections:
- FIPS x Compression
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 24 in
- NSF Certified:
- No
- Outer Hose Material:
- Stainless Steel
- Water Supply Connector Type:
- Water Heater