This product requires certification to purchase.

50W PAR38 Halogen Bulb Medium E-26 Skirted Base 2875 Kelvin 25 Degree (Case of 10) 120V in Warm White

Capsylite® 50W PAR38 Halogen Bulb Medium E-26 Skirted Base 2875 Kelvin 25 Degree (Case of 10) 120V in Warm White

  • Fast #
  • Part #SYL16735
  • Item #4483528
  • Manufacturer Part #16735
4.1 out of 5 Customer Rating
Brand image

Capsylite® 50W PAR38 Halogen Bulb Medium E-26 Skirted Base 2875 Kelvin 25 Degree (Case of 10) 120V in Warm White

  • Fast #
  • Part #SYL16735
  • Item #4483528
  • Manufacturer Part #16735
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 50 Watt
  • PAR38
  • Narrow Flood
  • 850 Lumens
  • 1500 Life hours
  • Requires Certification

Specifications

Beam Spread:
25°
Center Beam Candle Power:
3300
Collection:
Capsylite®
Color Finish Category:
Whites
Color Finish Name:
Warm White
Color Temperature:
2875
Diameter:
4-3/4 in
Dimmable:
No
ETL Listed:
No
Height:
5-3/8 in
Indoor Outdoor:
Indoor, Outdoor
Length:
5-5/16 in
Light Bulb Base Type:
Medium E-26 Skirted
Light Bulb Beam Type:
Flood
Light Bulb Ordering Code:
50PAR38/HAL/S/NFL25 120V
Light Bulb Shape Code:
PAR38
Light Bulb Style:
Reflector
Light Bulb Type:
Halogen
Lumens:
1070
Lumens per Watt:
17
Number Of Hours:
1500 h
Package Quantity:
Case of 10
UL Listed:
No
UPC:
046135167355
Volts:
120V
Watts:
50 W