120-240V Ultra Violet Air Cleaner
120-240V Ultra Violet Air Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Residential
- Length:
- 16 in
- Power Source:
- Electric
- Product Type:
- Ultraviolet Air Cleaner
- Volts:
- 120/240V
- Watts:
- 180 W