19-1/2 x 19-1/2 x 1 in. Whole House Polarized Media Air Cleaner
19-1/2 x 19-1/2 x 1 in. Whole House Polarized Media Air Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Superior Filtration. Traps Germs And Allergens Better Than Merv 11 Filters.
- Low Airflow Resistance
- Power Consumption Is 24VAC Less Than 2 Watts
Specifications
- Air Cleaner Size:
- 19-1/5 in x 19-1/2 in
- Depth:
- 1
- Filter Type:
- Media
- Height:
- 19-1/2
- Material:
- Fiberglass
- Type:
- PCRPF195X195EX
- Volts:
- 29V
- Width:
- 19-1/2