This product requires certification to purchase.

19-1/2 x 24-1/2 x 1 in. Whole House Polarized Media Air Cleaner

Captura

19-1/2 x 24-1/2 x 1 in. Whole House Polarized Media Air Cleaner

  • Fast #
  • Part #PCRPF195X245EX
  • Item #10419534
  • Manufacturer Part #CR-PF-19.5X24.5-EX
3.2 out of 5 Customer Rating
Brand image
Captura

19-1/2 x 24-1/2 x 1 in. Whole House Polarized Media Air Cleaner

  • Fast #
  • Part #PCRPF195X245EX
  • Item #10419534
  • Manufacturer Part #CR-PF-19.5X24.5-EX
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Superior Filtration. Traps Germs And Allergens Better Than Merv 11 Filters.
  • Low Airflow Resistance
  • Power Consumption Is 24VAC Less Than 2 Watts
  • Requires Certification

Specifications

Air Cleaner Size:
19-1/5 in x 24-1/2 in
Depth:
1
Filter Type:
Media
Height:
19-1/2
Material:
Fiberglass
Type:
PCRPF195X245EX
Volts:
30V
Width:
24-1/2