This product requires certification to purchase.

2-Year 120/240V 12 in Ultraviolet Air Cleaner with Remote UVC Lamp and UVV Lamp

Captura

2-Year 120/240V 12 in Ultraviolet Air Cleaner with Remote UVC Lamp and UVV Lamp

  • Fast #
  • Part #PCPRM1800312
  • Item #7967457
  • Manufacturer Part #CPRM1800312
3.2 out of 5 Customer Rating
Brand image
Captura

2-Year 120/240V 12 in Ultraviolet Air Cleaner with Remote UVC Lamp and UVV Lamp

  • Fast #
  • Part #PCPRM1800312
  • Item #7967457
  • Manufacturer Part #CPRM1800312
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
0.2, 0.4
Average Life:
2
Depth:
1-3/4
Height:
6
Length:
12
Number of Pieces:
3 Piece
Power Source:
Electric
Product Type:
Ultraviolet Air Cleaner
UPC:
850010491141
Volts:
120/240V
Watts:
140
Width:
5-3/4