2-Year 120/240V 16 in Ultraviolet Air Cleaner with Remote UVC Lamp and UVV Lamp
2-Year 120/240V 16 in Ultraviolet Air Cleaner with Remote UVC Lamp and UVV Lamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AMP:
- 0.2, 0.4
- Application:
- Residential
- Average Life:
- 2 yr
- Depth:
- 1-3/4 in
- Height:
- 6 in
- Length:
- 16 in
- Product Type:
- Ultraviolet Air Cleaner
- UPC:
- 850010491134
- Volts:
- 120/240V
- Watts:
- 36 W
- Width:
- 5-3/4 in