This product requires certification to purchase.

4-1/40 x 64 x 0.19 in. Fiber Cable

Caraustar

4-1/40 x 64 x 0.19 in. Fiber Cable

  • Fast #
  • Part #C121950
  • Item #7471771
  • Manufacturer Part #C121950
4.1 out of 5 Customer Rating
Caraustar

4-1/40 x 64 x 0.19 in. Fiber Cable

  • Fast #
  • Part #C121950
  • Item #7471771
  • Manufacturer Part #C121950
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
4-1/40 in
Length:
64 in
Material:
Fiber
Thickness:
0.19 in
UL Listed:
No