1-1/4 x 1-1/4 in. Water Purification Canister
1-1/4 x 1-1/4 in. Water Purification Canister
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Diameter:
- 34
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 1-1/4
- Fitting Size 2:
- 1-1/4
- Fitting Sizes:
- 1-1/4 in x 1-1/4 in
- Flow Rate:
- 10 gpm
- Material:
- Steel
- NSF Certified:
- No
- Pressure - Maximum:
- 10 psi
- UL Listed:
- No