This product requires certification to purchase.

10 in. 120V Ignitor Electric Model

Carlin Combustion Technology

10 in. 120V Ignitor Electric Model

  • Fast #
  • Part #C4180002S
  • Item #4663939
  • Manufacturer Part #4180002S
4.7 out of 5 Customer Rating
Brand image
Carlin Combustion Technology

10 in. 120V Ignitor Electric Model

  • Fast #
  • Part #C4180002S
  • Item #4663939
  • Manufacturer Part #4180002S
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Solid state technology
  • Low current draw saves electricity
  • Features a 9000 volt output for smooth gas ignition
  • Requires Certification

Specifications

AMP:
40
Brand Model Compatibility:
Carlin® Gas Burners
Length:
10
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Temperature Range:
32 to 140° F
UPC:
086764109999
Volts:
120V