This product requires certification to purchase.

120V Direct Spark Ignitor

Carlin Combustion Technology

120V Direct Spark Ignitor

  • Fast #
  • Part #C4102000BK1
  • Item #2335833
  • Manufacturer Part #4102000BK1
3.4 out of 5 Customer Rating
Brand image
Carlin Combustion Technology

120V Direct Spark Ignitor

  • Fast #
  • Part #C4102000BK1
  • Item #2335833
  • Manufacturer Part #4102000BK1
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • For use with ignitor mounting on Beckett® burners
  • Requires Certification

Specifications

Brand Model Compatibility:
Beckett AF Oil Burner
Height:
2
Length:
4-1/2
UPC:
086764109869
Volts:
120V
Width:
4