This product requires certification to purchase.

120V Electric Ignitor

Carlin Combustion Technology

120V Electric Ignitor

  • Fast #
  • Part #C41000S
  • Item #1822063
  • Manufacturer Part #41000S
4.9 out of 5 Customer Rating
Brand image
Carlin Combustion Technology

120V Electric Ignitor

  • Fast #
  • Part #C41000S
  • Item #1822063
  • Manufacturer Part #41000S
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Solid state technology
  • Low current draw saves electricity
  • Easy testing capability
  • Requires Certification

Documents


Specifications

AMP:
40
Height:
3-1/2
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Temperature Range:
32 to 144° F
UPC:
086764109708
Volts:
120V