This product requires certification to purchase.

120V Electric Ignitor

Carlin Combustion Technology

120V Electric Ignitor

  • Fast #
  • Part #C41000S0BK1
  • Item #2335796
  • Manufacturer Part #41000S0BK1
5 out of 5 Customer Rating
Brand image
Carlin Combustion Technology

120V Electric Ignitor

  • Fast #
  • Part #C41000S0BK1
  • Item #2335796
  • Manufacturer Part #41000S0BK1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Solid state technology
  • Low current draw saves electricity
  • Easy testing capability
  • Requires Certification
Dimensions & Measurements
Height
3-1/2 in
Characteristics & Features
Brand Model Compatibility
Beckett AF Oil Burner
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
AMP
40
Temperature Range
32 to 144° F
Volts
120V
Warranty & Product Information
UPC
086764109739