This product requires certification to purchase.

120V Ignitor

Carlin Combustion Technology

120V Ignitor

  • Fast #
  • Part #C41000S0CAS
  • Item #2335858
  • Manufacturer Part #41000S0CAS
4.1 out of 5 Customer Rating
Brand image
Carlin Combustion Technology

120V Ignitor

  • Fast #
  • Part #C41000S0CAS
  • Item #2335858
  • Manufacturer Part #41000S0CAS
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Solid state technology
  • Low current draw saves electricity
  • Includes a 9000 V output for smooth gas ignition
  • Requires Certification

Documents


Specifications

AMP:
40
Brand Model Compatibility:
EZ, 99, 100 and 102 Oil Burners
Height:
3-1/2 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Temperature Range:
32 to 144° F
UPC:
086764109753
Volts:
120V