This product requires certification to purchase.

120V Control

Carlin Combustion Technology

E Series 120V Control

  • Fast #
  • Part #C4223002S
  • Item #1822057
  • Manufacturer Part #4223002S
4.2 out of 5 Customer Rating
Brand image
Carlin Combustion Technology

E Series 120V Control

  • Fast #
  • Part #C4223002S
  • Item #1822057
  • Manufacturer Part #4223002S
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Oil primary control with diagnostic LEDs and 30 second TFI
  • Recycle on flame failure
  • Serviceman reset protection
  • Requires Certification

Documents


Specifications

AMP:
10, 60
Brand Model Compatibility:
Carlin® Burners
Collection:
E Series
Height:
2-1/2
Length:
4
Product Type:
Control
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Temperature Range:
32 to 140 Deg F
UL Listed:
Yes
UPC:
086764110070
VA Rating:
10
Volts:
120V