This product requires certification to purchase.

3 x 3/4 in. NPT Dual Temperature Control for MODEL 40PG and Model 40PG-BCS Water Heaters

Carlin Combustion Technology

EZ-Temp™ 3 x 3/4 in. NPT Dual Temperature Control for MODEL 40PG and Model 40PG-BCS Water Heaters

  • Fast #
  • Part #C90000B2S
  • Item #4720150
  • Manufacturer Part #90000B2S
4.6 out of 5 Customer Rating
Brand image
Carlin Combustion Technology

EZ-Temp™ 3 x 3/4 in. NPT Dual Temperature Control for MODEL 40PG and Model 40PG-BCS Water Heaters

  • Fast #
  • Part #C90000B2S
  • Item #4720150
  • Manufacturer Part #90000B2S
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Temperature limit control
  • Operating and high limit action, smart manual reset on high limit, 1 electronic sensor
  • Operating and limit contacts in series
  • Multiple sensor option (1 or 2) (Using individual and/or dual sensor assemblies)
  • Easy remote sense (electronic sensors, wired to control)
  • Smart manual reset (manual reset only if operating limit doesn’t open)
  • Serviceman reset protection (Latch-up after three consecutive lockouts)
  • Latch-up mode shuts down the control after three consecutive lockouts and requires a special procedure to reset. This ensures the owner will call in a licensed technician to troubleshoot and correct burner problems
  • Power-independent lockout (power cycling won’t reset from lockout or latch-up)
  • Diagnostic LED’s (power, call for heat, lockout/latch-up)
  • Requires Certification

Specifications

Connection Size:
3/4
Connection Type:
NPT
Fits Model:
40PG-BCS, Model 40PG
Height:
4-3/4 in
Length:
3 in
Maximum Temperature:
140
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
086764111992
Volts:
120V