This product requires certification to purchase.

110V Electric Ignitor

Carlin Combustion Technology

Pro-X 110V Electric Ignitor

  • Fast #
  • Part #C45000S
  • Item #7805412
  • Manufacturer Part #45000S
3.4 out of 5 Customer Rating
Brand image
Carlin Combustion Technology

Pro-X 110V Electric Ignitor

  • Fast #
  • Part #C45000S
  • Item #7805412
  • Manufacturer Part #45000S
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • The Pro-X 45000 universal ignitor is Carlin’s most durable ignitor ever. Built to last and tested through hundreds of thousands of on/off cycles at high temperatures at maximum voltage, this ignitor defines durable
  • But long life is only half the story. The Pro-X 45000 is universal
  • The rugged thermoplastic housing features mounting locations for virtually any burner, any brand. If you’re looking for a tough as nails ignitor that will fit any burner you work with, the Pro-X 45000 is for you
  • Requires Certification

Specifications

AMP:
0.03
Collection:
Pro-X
Ignitor Type:
Electric
UPC:
086764123155
Volts:
120V