This product requires certification to purchase.

120 Volts Universal OIL PRIMARY Control

Carlin Combustion Technology

Pro-X 120 Volts Universal OIL PRIMARY Control

  • Fast #
  • Part #C70200S
  • Item #5151079
  • Manufacturer Part #70200S
4.5 out of 5 Customer Rating
Brand image
Carlin Combustion Technology

Pro-X 120 Volts Universal OIL PRIMARY Control

  • Fast #
  • Part #C70200S
  • Item #5151079
  • Manufacturer Part #70200S
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Universal programmable oil burner primary
  • Fully programmable with on-board LCD screen
  • Automatically configures to 3, 4, 5 or 6 wire operation
  • Replaces Beckett Genisys oil primary controls models 7505A-000, 7505P-1515, and 7505B-1500
  • Replaces Honeywell oil primary controls models RA116, RA117, R7184A, R7184B, R7184P, R7184U, R7284, R8184G, and R8184P
  • Replaces International Controls and Measure oil primary control models ICM1501, ICM1502, and ICM1503
  • Replaces Carlin oil primary control models 40200, 42230, 48245, 50200, and 60200
  • Requires Certification

Documents

Dimensions & Measurements
Height
2-1/2 in
Length
4 in
Characteristics & Features
Collection
Pro-X
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
AMP
0.1, 1, 2
Volts
120V
Warranty & Product Information
Type
C70200S
UL Listed
Yes
UPC
086764111404