This product requires certification to purchase.

Flame Rod Microprocessor Gas Primary Control

Carlin Combustion Technology

Series E Flame Rod Microprocessor Gas Primary Control

  • Fast #
  • Part #C60200FR
  • Item #7805237
  • Manufacturer Part #60200FRS
5 out of 5 Customer Rating
Brand image
Carlin Combustion Technology

Series E Flame Rod Microprocessor Gas Primary Control

  • Fast #
  • Part #C60200FR
  • Item #7805237
  • Manufacturer Part #60200FRS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Interrupted duty ignition
  • Recycle on flame failure
  • Diagnostic & flame indicator LED’s
  • 2 second ignition establishment period
  • 1.3 second flame failure response time
  • Requires Certification

Documents

Characteristics & Features
Brand Model Compatibility
EZ
Collection
Series E
Electrical & Operational Information
AMP
0.2, 2, 10, 60
Temperature Range
32 to 140 Deg F
Volts
120VAC
Warranty & Product Information
Product Type
Flame Rod, Gas Primary Control
UL Listed
Yes
VA Rating
9 VA
UPC
086764279623